Flanged housing
Inner diameter | 30 mm |
---|---|
Width | 145 mm |
Logistics dimensions (L x W x H) | 66x144x129,5 mm |
---|---|
Logistic Weight | 2200 g |
Inner diameter | 30 mm |
Width | 145 mm |
Material | Steel |
Height | 66 mm |
Length | 130 mm |
Series | F5..-WB-L |
Number of holes | 3 |
Outer diameter | 66 mm |
Usually arrives within 14 working days