Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FL206 HOUSING
SNR FL206 HOUSING
Self-aligning bearing housing
References
snr:
FL.206
rubix:
205A3716
ean:
3413529569250
Technical specifications
Inner diameter
30
mm
Width
44.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FL206 HOUSING
Grey cast iron body
Technical specifications
Attributes
Inner diameter
30
mm
Width
44.7
mm
Material
Cast iron
Series
FL200
Number of holes
2
Outer diameter
44.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.03
excl. VAT
/
Each
£
9.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FA203N HOUSING
SNR 722516A PLUMMER BLOCK
SNR FL209 HOUSING
SNR MUC206-18FD INSERT BEARING
SNR 722509DA PLUMMER BLOCK
SNR F205 HOUSING
SNR FL205 HOUSING
SNR FE213 HOUSING
SNR FS319 HOUSING
FAG F522-A-L FLANGED HOUSING
SNR FE210N HOUSING
SNR FA212 HOUSING
SNR 722516B PLUMMER BLOCK
SNR FE204N HOUSING
SNR FAE206 HOUSING