References
SKF:FNL 513 A
Rubix:103A6703
Manufacturer :263304
EAN:7316572868744

Documents
Product details : SKF HOUSING FNL 513 A
Undivided, flanged FNL cast housings are proven, simple and reliable housings for applications without horizontal frames. The built-in bearings can fully utilise their service life with less maintenance. FNL housings are optionally supplied with a cover for shaft ends (suffix A) or for through shafts (suffix B). Smaller versions up to and including size 13 have a triangular flange, larger versions have a square flange.
Strengths
- Tried and tested
- Low maintenance requirements
Technical specifications
Attributes
| Logistic Weight | 6300 g |
|---|---|
| Inner diameter | 60 mm |
| Width | 88 mm |
| Material | cast iron |
| Fixation centre-to-centre distance | 190 mm |
| Height | 203 mm |
| Length | 225 mm |
| Number of holes | 3 |
| Outer diameter | 152 mm |
Show UNSPSC/ECL@SS
£ 267.36 excl. VAT
/ Each
£ 320.83 incl. VAT
- In stock: Next day delivery
