References
NTN:S-UKFC213D1
Rubix:205A8992
EAN:4547359178128

Product details : NTN S-UKFC213D1 BEARING UNIT
NTN - Bearing Unit - S-UKFC213D1
Round flanged bearing housing with 4 mounting holes, relubricatable (JIS standard).
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 40 mm |
| Material | gray cast iron |
| Number of holes | 4 |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 104.00 excl. VAT
/ Each
£ 124.80 incl. VAT
- Usually arrives within 14 working days
