Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR PFT204 HOUSING
SNR PFT204 HOUSING
Flanged Housing Unit
References
snr:
PFT.204
rubix:
205A7203
ean:
3413529577583
Technical specifications
Inner diameter
20
mm
Width
21.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR PFT204 HOUSING
Technical specifications
Attributes
Inner diameter
20
mm
Width
21.4
mm
Material
Steel
Series
PFT200
Number of holes
3
Outer diameter
32.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.11
excl. VAT
/
Each
£
2.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR 722517A PLUMMER BLOCK
SNR FE209 HOUSING
SNR FL217 HOUSING
SNR ESPFL205 BEARING UNIT
SNR F322 HOUSING
SNR FAE207 HOUSING
SNR ESFTE206 BEARING UNIT
SNR FE211N HOUSING
SNR FLE210N HOUSING
SNR FC208 HOUSING
FAG F11207 HOUSING 383828570000
SNR FLE213 HOUSING
SNR FL206N HOUSING
SNR FS305 HOUSING
SNR EXFLE208 BEARING UNIT