References
FAG:F508-A-L
Rubix:274A7468
Manufacturer :0384386740000
EAN:4012801480314

Product details : FAG F508-A-L FLANGED HOUSING
Flanged housing for various bearing types, with conical bore and clamping sleeve, closed on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 143x65x160 mm |
|---|---|
| Logistic Weight | 2700 g |
| Inner diameter | 35 mm |
| Width | 160 mm |
| Material | steel |
| Height | 65 mm |
| Length | 143 mm |
| Number of holes | 3 |
| Outer diameter | 143 mm |
Show UNSPSC/ECL@SS
£ 73.93 excl. VAT
/ Each
£ 88.72 incl. VAT
- Usually arrives within 14 working days
