References
SNR:722508DA
Rubix:205A1110
Manufacturer :722508.DA
EAN:3413520698492



Product details : SNR 722508DA PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Bolt-on bearing housing for bearings on clamping sleeve, made of ductile cast iron, for lubrication with grease
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 54 mm |
| Material | grey cast iron |
| Number of holes | 3 |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 73.18 excl. VAT
/ Each
£ 87.82 incl. VAT
- Delivery usually within ( 3 ) days
