Flanged housing
Inner diameter | 80 mm |
---|---|
Width | 210 mm |
Logistics dimensions (L x W x H) | 210x118x210 mm |
---|---|
Logistic Weight | 12500 g |
Inner diameter | 80 mm |
Width | 210 mm |
Material | Steel |
Height | 118 mm |
Length | 210 mm |
Series | F5..-B-L |
Number of holes | 4 |
Outer diameter | 160 mm |
In stock: Next day delivery