References
SNR:FC208
Rubix:205A3630
EAN:3413520564995

Documents
Product details : SNR FC208 HOUSING
Four-Bolt Flange With Centering Rim,Round Design.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 145 mm |
| Material | cast iron |
| Height | 36 mm |
| Number of holes | 4 |
| Outer diameter | 145 mm |
Show UNSPSC/ECL@SS
£ 13.63 excl. VAT
/ Each
£ 16.36 incl. VAT
- Delivery usually within ( 3 ) days
