SNR FE205 HOUSING


Self-aligning bearing housing

References
snr:FE.205
rubix:205A3674
ean:3413529568796
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Width42.4 mm
See all Specifications

Product details : SNR FE205 HOUSING


Grey cast iron body

Technical specifications


Attributes
Inner diameter25 mm
Width42.4 mm
MaterialCast iron
SeriesFE200
Number of holes4
Outer diameter37.4 mm
Show UNSPSC/ECL@SS
£ 6.79 excl. VAT
/ Each
£ 8.15 incl. VAT
  • Usually arrives within 14 working days