References
SKF:FNL 505 A
Rubix:103A5660
Manufacturer :297188
EAN:7316573299394

Product details : SKF FLANGED HOUSING FNL505A
Undivided, flanged FNL cast housings are proven, simple and reliable housings for applications without horizontal frames. The built-in bearings can fully utilise their service life with less maintenance. FNL housings are optionally supplied with a cover for shaft ends (suffix A) or for through shafts (suffix B). Smaller versions up to and including size 13 have a triangular flange, larger versions have a square flange.
Strengths
- Tried and tested
- Low maintenance requirements
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Width | 39 mm |
| Material | cast iron |
| Height | 100 mm |
| Length | 110 mm |
| Number of holes | 3 |
Show UNSPSC/ECL@SS
£ 120.15 excl. VAT
/ Each
£ 144.18 incl. VAT
- Usually arrives within 14 working days
