Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FA210N HOUSING
SNR FA210N HOUSING
Flanged Unit
References
snr:
FA210N
rubix:
205A3611
ean:
3413520565619
Technical specifications
Inner diameter
50
mm
Width
115
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR FA210N HOUSING
Two-bolt flange with long hole for shaft adjustment, oval design
Technical specifications
Attributes
Inner diameter
50
mm
Width
115
mm
Material
Cast Iron
Height
54.7
mm
Length
190
mm
Series
FA200
Number of holes
2
Outer diameter
67.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.96
excl. VAT
/
Each
£
16.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA GEHCJ09-GG 0870068120000 FLANGED HOUSING
SNR FA204N HOUSING
SNR F208 HOUSING
SNR FLZ207 HOUSING
SNR FE213 HOUSING
FAG FLANGED HOUSING F518-B-L
SNR FS318 HOUSING
SNR ESFC207 BEARING UNIT
SNR FA208N HOUSING
SNR 722512DA PLUMMER BLOCK
SNR SFL204N HOUSING
SNR USPFL206 BEARING UNIT
SNR ESFCE204 BEARING UNIT
HUVEMA 14205 HU 150 BENCH GRINDER 14205 HU 150 BENCH GRINDER
SNR ESF208 BEARING UNIT