Flanged housing
Inner diameter | 30 mm |
---|---|
Width | 130 mm |
Logistics dimensions (L x W x H) | 117x49x129,7 mm |
---|---|
Logistic Weight | 1350 g |
Inner diameter | 30 mm |
Width | 130 mm |
Material | Steel |
Height | 49 mm |
Length | 117 mm |
Series | F112 |
Outer diameter | 130 mm |
Usually arrives within 14 working days