Flanged housing
Inner diameter | 55 mm |
---|---|
Width | 206 mm |
Logistics dimensions (L x W x H) | 189x79x206 mm |
---|---|
Logistic Weight | 4954 g |
Inner diameter | 55 mm |
Width | 206 mm |
Material | Steel |
Height | 79 mm |
Length | 185 mm |
Series | F5..-WA-L |
Number of holes | 3 |
Outer diameter | 189 mm |
Usually arrives within 14 working days