Bearing Unit
Inner diameter | 35 mm |
---|---|
Width | 37.8 mm |
Fixation centre-to-centre distance | 100 mm |
Logistic Weight | 1100 g |
---|---|
Inner diameter | 35 mm |
Width | 37.8 mm |
Fixation centre-to-centre distance | 100 mm |
Material | Cast Iron |
Height | 125 mm |
Length | 93 mm |
Series | LFTC |
Total bearing width | 37.8 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25700 N |
In stock: Next day delivery