Flange Bearing Unit
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 71.5 mm |
Logistic Weight | 300 g |
---|---|
Inner diameter | 20 mm |
Fixation centre-to-centre distance | 71.5 mm |
Material | Pressed Steel |
Series | SLFE |
Total bearing width | 25.8 mm |
Diameter of fixation holes | 8.7 mm |
Number of holes | 3 |
Outer diameter | 90.5 mm |
Weight | 0.3 kg |
In stock: Next day delivery