References
Superseded Ref:TME65-214-XL-I
INA:TME65-214-XL
Rubix:238A4919
Manufacturer :0947468000000
EAN:4064327128287


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 66 mm |
| Fixation centre-to-centre distance | 177 mm |
Product details : INA TME65-214-XL HOUSING UNITS TME FOUR-BOLT FLANGED
Housing units TME, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, T seals
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 66 mm |
| Fixation centre-to-centre distance | 177 mm |
| Material | grey cast iron |
| Height | 215 mm |
| Length | 215 mm |
| Series | tme..-214-xl |
| Total bearing width | 44.5 mm |
| Clamping | 66 mm |
| Diameter of fixation holes | 18 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 215 mm |
| Weight | 5.27 kg |
| Mounting typ | four-bolt flanged housing with centring spigot and eccentric locking collar |
Show UNSPSC/ECL@SS
£ 239.57 excl. VAT
/ Each
£ 287.48 incl. VAT
- Delivery usually within ( 7 ) days