References
RHP:SFT1.1/4R
Rubix:158A9491
Manufacturer :SFT1.1/4R R
EAN:00747023026760


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 46.41 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SFT1-1/4R
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SFT1.1/4R - RHP Cast Iron Flange Bearing Unit - 1.1/4 Inch Diameter
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Inner diameter | 31.75 mm |
| Width | 46.41 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | cast iron |
| Height | 141.3 mm |
| Length | 82.6 mm |
| Series | sft |
| Total bearing width | 38.1 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
Show UNSPSC/ECL@SS
£ 37.95 excl. VAT
/ Each
£ 45.54 incl. VAT
- In stock: Next day delivery