Flange Housed Unit
Inner diameter | 20 mm |
---|---|
Width | 86 mm |
Fixation centre-to-centre distance | 64 mm |
Inner diameter | 20 mm |
---|---|
Width | 86 mm |
Fixation centre-to-centre distance | 64 mm |
Material | Stainless Steel |
Height | 33.3 mm |
Length | 86 mm |
Series | SSUCF200 |
Total bearing width | 25.5 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 4 |
Weight | 0.61 kg |
In stock: Next day delivery