NTN - Bearing Unit - M-UCFC209D1
Inner diameter | 45 mm |
---|---|
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 172x176x62 mm |
---|---|
Logistic Weight | 2680 g |
Inner diameter | 45 mm |
Width | 49.2 mm |
Series | ucfc200 |
Number of holes | 4 |
Outer diameter | 85 mm |
Usually arrives within 14 working days