References
INA:RCJY30-XL-N
Rubix:102A7781
Manufacturer :0008645520000
EAN:4012802797008


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 108 mm |
| Fixation centre-to-centre distance | 82.5 mm |
Product details : INA RCJY30-XL-N FLANGED HOUSING UNIT
Housing units RCJY, four-bolt flanged housing units, cast iron, grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 108 mm |
| Fixation centre-to-centre distance | 82.5 mm |
| Material | gray cast iron |
| Length | 108 mm |
| Series | rcjy..-xl-n |
| Total bearing width | 42.2 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
Show UNSPSC/ECL@SS
£ 36.93 excl. VAT
/ Each
£ 44.32 incl. VAT
- Delivery usually within ( 7 ) days