Flange Housed Unit
Inner diameter | 25 mm |
---|---|
Width | 110 mm |
Fixation centre-to-centre distance | 80 mm |
Inner diameter | 25 mm |
---|---|
Width | 110 mm |
Fixation centre-to-centre distance | 80 mm |
Material | Cast Iron |
Height | 39 mm |
Length | 110 mm |
Series | UCF300 |
Total bearing width | 29 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Weight | 1.1 kg |
Usually arrives within 14 working days