References
SNR:UCFL313
Rubix:206A0322
Manufacturer :UCFL.313
EAN:3413529542048




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 75 mm |
| Fixation centre-to-centre distance | 240 mm |
Product details : SNR UCFL313 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flanged bearing unit, re-greasable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 75 mm |
| Fixation centre-to-centre distance | 240 mm |
| Material | gray cast iron |
| Height | 295 mm |
| Length | 175 mm |
| Series | ucfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 60500 N |
| Basic dynamic load, radial - Cr | 93860 N |
| Outer diameter | 140 mm |
| Weight | 7.28 kg |
Show UNSPSC/ECL@SS
£ 119.71 excl. VAT
/ Each
£ 143.65 incl. VAT
- Usually arrives within 14 working days