Housings
Inner diameter | 90 mm |
---|---|
Width | 96 mm |
Fixation centre-to-centre distance | 220 mm |
Inner diameter | 90 mm |
---|---|
Width | 96 mm |
Fixation centre-to-centre distance | 220 mm |
Height | 265 mm |
Series | RMEY |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 79000 N |
Basic dynamic load, radial - Cr | 109000 N |
Outer diameter | 265 mm |
Usually arrives within 14 working days