Flange Housed Unit
Inner diameter | 30 mm |
---|---|
Width | 112 mm |
Fixation centre-to-centre distance | 85 mm |
Inner diameter | 30 mm |
---|---|
Width | 112 mm |
Fixation centre-to-centre distance | 85 mm |
Material | Zinc Alloy |
Height | 112 mm |
Length | 26 mm |
Series | UFL000 |
Total bearing width | 24.5 mm |
Diameter of fixation holes | 13 mm |
Number of holes | 2 |
Outer diameter | 70 mm |
Weight | 0.39 kg |
In stock: Next day delivery