Flanged Bearing Unit
Inner diameter | 25 mm |
---|---|
Width | 125.5 mm |
Fixation centre-to-centre distance | 99 mm |
Logistic Weight | 900 g |
---|---|
Inner diameter | 25 mm |
Width | 125.5 mm |
Fixation centre-to-centre distance | 99 mm |
Material | Cast Iron |
Height | 38.84 mm |
Length | 70 mm |
Series | SFT |
Total bearing width | 34.1 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Weight | 0.9 kg |
Usually arrives within 14 working days