References
SNR:USFA203N
Rubix:206A2666
Manufacturer :USFA.203.N
EAN:3413529526246




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SNR USFA203N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit, re-lubricatable, insert with inner ring extended on one side and threaded pins, groove for receiving the protective cap.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | gray cast iron |
| Height | 95 mm |
| Length | 57 mm |
| Series | usfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.3 kg |
Show UNSPSC/ECL@SS
£ 30.93 excl. VAT
/ Each
£ 37.12 incl. VAT
- Usually arrives within 14 working days