References
RHP:FC25
Rubix:180A0101
Manufacturer :FC25 R
EAN:00747023089765


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 9 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : RHP Housed Bearing Unit FC25
Self-Lube® Cast Iron Flange Bearing Units FC Series
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 9 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Length | 115 mm |
| Series | fc |
| Total bearing width | 17.34 mm |
| Diameter of fixation holes | 8 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 115 mm |
| Weight | 0.9 kg |
Show UNSPSC/ECL@SS
£ 33.73 excl. VAT
/ Each
£ 40.48 incl. VAT
- In stock: Next day delivery