References
NTN:UKFL211D1
Rubix:206A2018
EAN:4547359002218



Product details : NTN UKFL211D1 BEARING UNIT
NTN - Bearing Unit - UKFL211D1
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 35 mm |
| Series | ukfl200 |
| Number of holes | 2 |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 53.48 excl. VAT
/ Each
£ 64.18 incl. VAT
- Delivery usually within ( 3 ) days
