Flanged ball bearing unit
Inner diameter | 40 mm |
---|---|
Width | 56.7 mm |
Fixation centre-to-centre distance | 143.5 mm |
Logistics dimensions (L x W x H) | 56,7x171,5x80 mm |
---|---|
Logistic Weight | 1574,2 g |
Inner diameter | 40 mm |
Width | 56.7 mm |
Fixation centre-to-centre distance | 143.5 mm |
Material | Bearing Steel |
Height | 171.5 mm |
Length | 102 mm |
Series | FYTB |
Total bearing width | 43.2 mm |
Diameter of fixation holes | 14 mm |
Number of holes | 2 |
Outer diameter | 171.5 mm |
Weight | 1.57 kg |
Usually arrives within 14 working days