RHP HOUSED BEARING UNIT SFT1.1/4EC


Bearing Unit

References
rhp:SFT1.1/4EC
rubix:158A5116
manufacturer :SFT1.1/4EC RRS AR3P5
ean:00747023026739
brand logo
brand logo
Technical specifications
Width155.5 mm
Fixation centre-to-centre distance130 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT SFT1.1/4EC


Standard series, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight1400 g
Width155.5 mm
Fixation centre-to-centre distance130 mm
MaterialCast Iron
Height32 mm
Length95.5 mm
SeriesSFT
Total bearing width38.93 mm
Diameter of fixation holes12 mm
Number of holes2
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
Weight1.4 kg
Show UNSPSC/ECL@SS
£ 42.80 excl. VAT
/ Each
£ 51.36 incl. VAT
  • Usually arrives within 14 working days