References
SNR:EXF205
Rubix:205A2967
Manufacturer :EXF.205
EAN:3413529507849




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34.8 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : SNR EXF205 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 34.8 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | grey cast iron |
| Length | 95 mm |
| Series | exf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.84 kg |
Show UNSPSC/ECL@SS
£ 20.21 excl. VAT
/ Each
£ 24.25 incl. VAT
- Delivery usually within ( 3 ) days