NTN - Bearing Unit - UCF305D1
Inner diameter | 120 mm |
---|---|
Width | 126 mm |
Logistics dimensions (L x W x H) | 440x440x210 mm |
---|---|
Logistic Weight | 51100 g |
Inner diameter | 120 mm |
Width | 126 mm |
Length | 370 mm |
Series | UCF300 |
Number of holes | 4 |
Outer diameter | 260 mm |
Usually arrives within 14 working days