References
SNR:UKFE207HN
Rubix:206A1957
Manufacturer :UKFE.207.H.N
EAN:3413529539796




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : SNR UKFE207HN BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with tapered bore to receive the clamping sleeve, clamping sleeve H23XX, groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | gray cast iron |
| Length | 118 mm |
| Series | ukfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.61 kg |
Show UNSPSC/ECL@SS
£ 45.23 excl. VAT
/ Each
£ 54.28 incl. VAT
- Usually arrives within 14 working days