Self-aligning bearing
Inner diameter | 25 mm |
---|---|
Width | 21.4 mm |
Fixation centre-to-centre distance | 99 mm |
Logistics dimensions (L x W x H) | 134x79x50 mm |
---|---|
Logistic Weight | 610 g |
Inner diameter | 25 mm |
Width | 21.4 mm |
Fixation centre-to-centre distance | 99 mm |
Series | ESFLE200 |
Number of holes | 2 |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Outer diameter | 52 mm |
Weight | 0.59 kg |
Usually arrives within 14 working days