References
SKF:FYTB 50 TF
Rubix:2516590
Manufacturer :6499
EAN:7316577030986


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 60.6 mm |
| Fixation centre-to-centre distance | 157 mm |
Documents
Product details : HOUSED BEARING UNIT FYTB50TF:SKF
These oval flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60,6x189x100 mm |
|---|---|
| Logistic Weight | 2104 g |
| Inner diameter | 50 mm |
| Width | 60.6 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | bearing steel |
| Height | 189 mm |
| Length | 116 mm |
| Series | fytb |
| Total bearing width | 51.6 mm |
| Diameter of fixation holes | 18 mm |
| Number of holes | 2 |
| Outer diameter | 189 mm |
| Weight | 2.06 kg |
Show UNSPSC/ECL@SS
£ 76.89 excl. VAT
/ Each
£ 92.27 incl. VAT
- Delivery usually within ( 3 ) days