References
SKF:FYTB 15 TF
Rubix:133A7433
Manufacturer :6465
EAN:7316570576641


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 32.9 mm |
| Fixation centre-to-centre distance | 76.5 mm |
Documents
Product details : SKF HOUSED BEARING UNIT FYTB 15 TF
These oval flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32,9x98,5x30 mm |
|---|---|
| Logistic Weight | 342,5 g |
| Inner diameter | 15 mm |
| Width | 32.9 mm |
| Fixation centre-to-centre distance | 76.5 mm |
| Material | bearing steel |
| Height | 98.5 mm |
| Length | 57 mm |
| Series | fytb |
| Total bearing width | 27.4 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Outer diameter | 98.5 mm |
| Weight | 0.343 kg |
Show UNSPSC/ECL@SS
£ 31.03 excl. VAT
/ Each
£ 37.24 incl. VAT
- Delivery usually within ( 3 ) days