Flange Unit
Inner diameter | 100 mm |
---|---|
Width | 108 mm |
Fixation centre-to-centre distance | 242 mm |
Logistic Weight | 26000 g |
---|---|
Inner diameter | 100 mm |
Width | 108 mm |
Fixation centre-to-centre distance | 242 mm |
Material | Cast Iron |
Height | 310 mm |
Length | 310 mm |
Total bearing width | 108 mm |
Diameter of fixation holes | 38 mm |
Number of holes | 4 |
Usually arrives within 14 working days