SNR USFTE204 BEARING UNIT

SNR - Bearing Unit - USFTE.201

See technical information

References

SNR:USFTE204
Rubix:206A2976
Manufacturer :USFTE.204
EAN:3413529530915
brand logo

Technical specifications

Inner diameter20 mm
Width25 mm
Fixation centre-to-centre distance89.5 mm
See all Specifications

Product details : SNR USFTE204 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Triangular flange bearing unit with 3 mounting holes, relubricatable, insert with one-sided extended inner ring and set screws.

Technical specifications


Attributes
Inner diameter20 mm
Width25 mm
Fixation centre-to-centre distance89.5 mm
Materialgrey cast iron
Height35 mm
Length35 mm
Seriesusfte200
Number of holes3
Basic static load, radial - C0r6650 N
Basic dynamic load, radial - Cr12800 N
Outer diameter47 mm
Weight0.53 kg
£ 15.21 excl. VAT
/ Each
£ 18.25 incl. VAT
  • Delivery usually within ( 3 ) days