Insert bearing Bearing unit
Inner diameter | 60 mm |
---|---|
Width | 52 mm |
Fixation centre-to-centre distance | 143 mm |
Logistics dimensions (L x W x H) | 72,74x175x60 mm |
---|---|
Logistic Weight | 4007 g |
Inner diameter | 60 mm |
Width | 52 mm |
Fixation centre-to-centre distance | 143 mm |
Material | High temperature steel |
Total bearing width | 65.1 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 36000 N |
Outer diameter | 175 mm |
Usually arrives within 14 working days