References
SKF:SY 17 FM
Rubix:102A8844
Manufacturer :27250
EAN:7316570406450


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 97 mm |
| Shaft Height | 30.2 mm |
Product details : SKF HOUSED BEARING UNIT SY 17 FM
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring and is locked onto the shaft by an eccentric locking collar, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x127x17 mm |
|---|---|
| Logistic Weight | 499 g |
| Inner diameter | 17 mm |
| Fixation centre-to-centre distance | 97 mm |
| Shaft Height | 30.2 mm |
| Material | gray cast iron (en-gjl hb195, according to en 1561:1997) |
| Total bearing width | 28.6 mm |
| Outer diameter | 127 mm |
| Clamping | 22.1 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | y-type pedestal bearing housing unit with eccentric locking collar (sy .. fm) |
| Height | 18 mm |
| Sealing | standard-integraldichtung |
| Lubrication | long-term grease with lithium-calcium thickener (consistency nlgi 2) |
| Series | sy |
| Weight | 0.52 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9560 N |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 39.96 excl. VAT
/ Each
£ 47.95 incl. VAT
- Usually arrives within 14 working days