Flanged housing unit
Inner diameter | 75 mm |
---|---|
Width | 200 mm |
Fixation centre-to-centre distance | 159 mm |
Logistic Weight | 6700 g |
---|---|
Inner diameter | 75 mm |
Width | 200 mm |
Fixation centre-to-centre distance | 159 mm |
Series | UCF |
Basic static load, radial - C0r | 44500 N |
Basic dynamic load, radial - Cr | 66000 N |
Outer diameter | 78.5 mm |
Usually arrives within 14 working days