References
SKF:FYTB 50 LF
Rubix:226A3038
Manufacturer :428848
EAN:7316574722808

Product details : SKF FYTB50LF HOUSED BEARING UNIT
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistic Weight | 2060 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 55.5 mm |
| Outer diameter | 189 mm |
Show UNSPSC/ECL@SS
£ 119.80 excl. VAT
/ Each
£ 143.76 incl. VAT
- Usually arrives within 14 working days
