References
NTN:UKFC218D1
Rubix:206A1932
EAN:4547359238266

Product details : NTN UKFC218D1 BEARING UNIT
NTN - Bearing Unit - UKFC218D1
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 47 mm |
| Series | ukfc200 |
| Number of holes | 4 |
| Outer diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 237.98 excl. VAT
/ Each
£ 285.58 incl. VAT
- Delivery usually within ( 3 ) days
