References
SNR:EXF210
Rubix:205A2979
Manufacturer :EXF.210
EAN:3413529507894




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SNR EXF210 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, re-greasable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | gray cast iron |
| Length | 143 mm |
| Series | exf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.71 kg |
Show UNSPSC/ECL@SS
£ 41.27 excl. VAT
/ Each
£ 49.52 incl. VAT
- Delivery usually within ( 3 ) days