References
SNR:EXFC212
Rubix:205A3053
Manufacturer :EXFC.212
EAN:3413529509676




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 61.8 mm |
| Fixation centre-to-centre distance | 160 mm |
Product details : SNR EXFC212 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Round flange bearing unit with centering collar and 4 mounting holes, re-lubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 61.8 mm |
| Fixation centre-to-centre distance | 160 mm |
| Material | gray cast iron |
| Series | exfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 5.26 kg |
Show UNSPSC/ECL@SS
£ 68.37 excl. VAT
/ Each
£ 82.04 incl. VAT
- Usually arrives within 14 working days