RHP FLANGED HOUSED BEARING SLFE15
Flanged bearing unit round Setscrew Locking Series SLFE
See technical informationSee documentsReferences
RHP:SLFE15
Rubix:200A2762
Manufacturer :SLFE15 R
EAN:00747023030415


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 12 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Documents
Product details : RHP FLANGED HOUSED BEARING SLFE15
Standard series, bearing housing in zinc-plated pressed steel sheet.
Strengths
SLFE supplied with 1000G bearing and SLFE-EC with 1200ECG.
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Inner diameter | 15 mm |
| Width | 12 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | pressed steel |
| Sealing | one rubber seal and one metal shield |
| Height | 81 mm |
| Length | 49 mm |
| Series | slfe |
| Total bearing width | 27.38 mm |
| Clamping | 11.5 mm |
| Diameter of fixation holes | 7.1 mm |
| Number of holes | 3 |
| Basic static load, radial - C0r | 2670 N |
| Outer diameter | 81 mm |
| Weight | 0.2 kg |
| Mounting typ | round flanged pillow block bearing in zinc-plated pressed steel sheet, 3 holes |
Show UNSPSC/ECL@SS
£ 18.55 excl. VAT
/ Each
£ 22.26 incl. VAT
- Usually arrives within 14 working days