SNR - Bearing Unit - EXFL.208
Inner diameter | 40 mm |
---|---|
Width | 42.8 mm |
Fixation centre-to-centre distance | 144 mm |
Inner diameter | 40 mm |
---|---|
Width | 42.8 mm |
Fixation centre-to-centre distance | 144 mm |
Material | cast steel |
Height | 55.9 mm |
Length | 175 mm |
Series | exfl200 |
Total bearing width | 56.3 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 29600 N |
Outer diameter | 80 mm |
Weight | 1.62 kg |
Usually arrives within 14 working days