References
NTN:UCFC217D1
Rubix:205A9904
EAN:4547359213980

Product details : NTN UCFC217D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 290x270x120 mm |
|---|---|
| Logistic Weight | 11220 g |
| Inner diameter | 85 mm |
| Width | 85.7 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 187.21 excl. VAT
/ Each
£ 224.65 incl. VAT
- Delivery usually within ( 3 ) days
