References
NTN:M-AELF204D1
Rubix:205A4821
EAN:4547359814118



Product details : NTN M-AELF204D1 BEARING UNIT
grey cast housing,radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x93x39 mm |
|---|---|
| Logistic Weight | 600 g |
| Inner diameter | 20 mm |
| Series | aelf200 |
| Number of holes | 4 |
Show UNSPSC/ECL@SS
£ 17.99 excl. VAT
/ Each
£ 21.59 incl. VAT
- Usually arrives within 14 working days
